Shop All Rolling Ladders
Vestil
130 H Steel 10 Steps
Mfr # LAD-MM-10-G-YL
Zoro # G501795211
product price: $1,112.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Number of Steps 10
- Material Steel
- Overall Height 130
- Base Depth 81.125 in
- Climbing Angle 58 ?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-10-G-YL
- Zoro # G501795211
- UPC # 691215336017
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 130 |
Base Depth | 81.125 in |
Step Width | 24 in |
Top Step Height | 100 in |
Step Depth | 7 in |
Overall Length | 81.125 |
Overall Width | 32 |
Size | 81.125 x 32 x 130 |
Length | 81.125 |
Width | 32 |
Details
Number of Steps | 10 |
Material | Steel |
Color | Yellow |
Climbing Angle | 58 ? |
Net Weight | 205 |
Finish | Powder Coated |
ANSI Type | IA |
Features | Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use |
Description
Portable Maintenance Ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. Hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt (D226)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- HSI Two Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 6ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32A-06)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- VESTIL 100 H Steel Maintenance Ladder - 7 Step Perforated, 7 in Steps (LAD-MM-7-P)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-D3)
- Vestil Ladders