Shop All Plastic Bags
Vestil
12"x8"x1/16" Yellow Polypropylene Woven Part Bag, 12", Yellow
Mfr # PWB-812-Y
Zoro # G5437035
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.0625
- Features Polypropylene woven parts or sand bag handles the toughest packaging applications. Tie string secures contents inside bag. Tough construction is high puncture, tear and water resistant. Reusable bags are economical, durable, flexible, and sturdy
- Width 8
- Length 12
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PWB-812-Y
- Zoro # G5437035
- UPC # 691215078306
- Country of Origin China
- Category Plastic Bags
Dimensions
Height | 0.0625 |
Width | 8 |
Length | 12 |
Overall Width | 8 |
Overall Height | 0.0625 |
Overall Length | 12 |
Size | 12"x8"x1/16" |
Details
Features | Polypropylene woven parts or sand bag handles the toughest packaging applications. Tie string secures contents inside bag. Tough construction is high puncture, tear and water resistant. Reusable bags are economical, durable, flexible, and sturdy |
Color | Yellow |
Material | Polypropylene |
Item | Yellow Polypropylene Woven Part Bag,12" |
Weight | 6 |
Application | The Polypropylene woven parts or sand bag is used for the toughest packaging applications. |
Weight Capacity | 6 |
Description
Yellow Polypropylene Woven Part Bag,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1.5", White (05726)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- BSC PREFERRED 10 3/4 x 6 3/4'' ''Clear Face'' Document Envelopes, 500PK (S-752)
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- VESTIL 12" Blue Polypropylene Woven Parts Bag (PWB-812-B)
- VESTIL 26"x14.75x1/16" Reclosable Poly Bag, White (PWB-SAND-W)
- PARTNERS BRAND 5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050515)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- ZORO SELECT 5" x 2" Open Poly Bags, 2 mil, Clear (46K599)
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- Vestil Plastic Bags