Shop All Stackers
Vestil
12V Single Counter Balance Stacker
Mfr # DRLT-CB-54-MDPL
Zoro # G405574035
product price: $3,442.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,442.99
Free 30-Day Returns
Key Features
- Overall Height 58
- Overall Length 52
- Overall Width 26
- Material Steel
- Color Yellow / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 58 |
Overall Length | 52 |
Overall Width | 26 |
Platform Length | 52" |
Lifting Height Max. | 54 in |
Details
Material | Steel |
Color | Yellow / Black |
Load Capacity | 700 lb |
Assembled | Yes |
Voltage | 12V |
Includes | Yes |
Frame Material | Steel |
Description
A counter balanced drum lifter/transporter is an efficient way to move heavy and awkward drums. With a unique design, the structure of the lifter works well in compact areas and while loading/unloading onto pallets or scales. This drum lifter is manually maneuvered between work zones with the accessible driving handle. The 12V powered lift raises and lowers drums quickly and securely.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- COSCO Big-Step Step Stool (11-565-CLGG4)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 25PK (TS-31-25)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548MCB)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- Vestil Stackers