Shop All Fixed Ladders
Vestil
125-1/2" Dock Ladder, Walk-Through Style, 7 Step, Steel, 7 Steps, Baked-In Powder Coated Finish
Mfr # DKL-7
Zoro # G4988308
product price: $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Number of Steps 7
- Overall Height 125-1/2"
- Overall Width 20-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DKL-7
- Zoro # G4988308
- UPC # 691215013611
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 125-1/2" |
Overall Width | 20-7/16 in |
Top Step Height | 75 in |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Dock Ladder,Walk-Through Style,7 Step |
Load Capacity | 300 lb. |
Material | Steel |
Number of Steps | 7 |
Standards | OSHA 1970 |
Finish | Baked-In Powder Coated |
Net Weight | 118 lb. |
Rung Spacing | 12" |
Item - Fixed Ladders | Walk-Thru Style Dock Ladders |
Description
Dock Ladder,Walk-Through Style,7 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Zinc Plated, 100' per Carton (T0750324N)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-244836-2-ALU-95)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- EGA PRODUCTS 70" All-Welded Access Stairway, 4 Steps (H010)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (516-1)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- Vestil Fixed Ladders