Shop All Drum Dollies & Caddies
Vestil
1200 lb. Low-Profile Steel Drum Caddy with Removable Bung Wrench Handle and Casters LO-DC-PU
Mfr # 736LODCPU
Zoro # G311768672
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736LODCPU
- Zoro # G311768672
- Country of Origin China
- Category Drum Dollies & Caddies
Description
Simplify the hoisting and moving of heavy drums in your facility with this Vestil LO-DC-PU low-profile steel drum caddy with removable bung wrench handle and casters - 1200 lb. capacity. This unit features a rugged steel construction with a beveled front edge that allows it to slide under the bottom of steel drums for effortlessly lifting. The unit accommodates 1 55 gallon steel drum 1 30 gallon drum or 2 5 gallon pails made of steel plastic or fiber. It has a maximum weight capacity of 1200 lb. allowing it to safely transport drums containing a wide variety of materials.The frame includes a 23 1/2'' wide rear bar to cradle drums and prevent movement during transportation. The unit is equipped with 1 3'' x 1 3/8'' rear poly-on-steel swivel caster and 2 6'' x 2'' front rigid casters allowing it roll and turn smoothly while loaded. For added convenience the unit's handle is not only positioned at a comfortable height for steering but it's also removable and doubles as a bunch wrench. A connector is welded onto each side of the gate for attaching additional units sold separately.Overall Dimensions:Length: 21 5/8''Width: 31 5/8''Handle Width: 10 1/2''Height: 37 5/8''Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 3/8 Size, 60 ft., 2650 lb. (1DJU5)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 4-24 (3991403)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 2500 lb. (5VJ90)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black (RCP265000BK)
- Vestil Drum Dollies & Caddies