No Product Image Available

Vestil

1200 lb. 23 3/4'' Carbon Steel Tilting Drum Ring for 55 Gallon Steel Drums TDR-55


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Minimize manual labor when transporting drums around your facility with this Vestil 23 3/4'' carbon steel tilting drum ring for 55 gallon steel drums TDR-55. For use with a fork truck this drum ring helps to easily lift and transport heavy drums. It boasts a 23 3/4'' interior diameter to hold 1 55 gallon steel drum and it has an ample 1200 lb. capacity. To secure onto a fork truck it includes 2 5 1/4'' x 2 7/8'' fork pockets on a 28 9/16'' center. Plus it has 2 42'' long chains that attach to the forks for additional security.This ring features a durable carbon steel construction with a blue powder-coated finish for long-lasting use. The fork pockets feature a pivoting design to manually rotate the drum up to 180 degrees allowing you to easily dispense light materials. This ring is easy to use by simply slipping the band over the belly of the drum and tightening the lock to secure it in place.Overall Dimensions:Diameter: 23 3/4''Length: 29 7/8''Width: 37 15/16''Height: 5''Capacity: 1200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.