Shop All Drum Dollies & Caddies
Vestil
1200 lb. 23 1/2'' Mobile Steel Multipurpose Tilting Drum Dolly DRUM-QUAD-C
Mfr # 736DRUMQUADC
Zoro # G211589520
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736DRUMQUADC
- Zoro # G211589520
- Country of Origin China
- Category Drum Dollies & Caddies
Description
Minimize manual labor when transporting drums around your facility with this Vestil 23 1/2'' mobile steel multipurpose tilting drum dolly DRUM-QUAD-C. This dolly features a durable steel construction with a 1200 lb. capacity to haul heavy loads. The 23 1/2'' interior diameter can hold 1 5 gallon pail 1 30 gallon drum 1 55 gallon drum or a liquid propane gas tank. To comfortably transport a 55 gallon drum this dolly boasts an ergonomic foot-operated tilting feature with a 10 degree tilt and 200 lb. tilt capacity. This tilt feature also locks in place allowing for improved liquid extraction.For easy transport this unit includes a 48'' long pull strap to maneuver the dolly. Thanks to the unit's raised sides drum bases will remain contained during transport. This dolly is complete with 4 3'' x 1 1/4'' cast iron casters for easy mobility around your facility.Overall Dimensions:Diameter: 30 3/4''Interior Diameter: 23 1/2''Height: 6 1/16''Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EE1803NFX8)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (4ZX43)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94508 (94508)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- ZORO SELECT Drum Dolly, 1000 lb., 3-3/4 In. H (240028)
- Vestil Hand Trucks & Dollies