Shop All Beam & Plate Clamps
Vestil
12'' x 3 1/2'' x 7 1/2'' Blue Steel Vertical Positive Locking Plate Clamp LPC-40
Mfr # 736LPC40
Zoro # G611768563
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736LPC40
- Zoro # G611768563
- Country of Origin China
- Category Beam & Plate Clamps
Description
Easily lift heavy plate material with this Vestil 12'' x 3 1/2'' x 7 1/2'' blue steel vertical positive locking plate clamp LPC-40. This durable clamp lifts one plate at a time in a vertical position. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It accepts plates up to 1 3/16'' thick with a minimum weight of 800 lb. This clamp features a heavy-duty steel construction with a blue powder-coated finish and it has an ample 4000 lb. capacity.To secure loads this clamp includes a serrated gripper made of hardened steel. This gripper secures the plate in place and will not release it until the ring is pulled. For proper operation plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 2 1/4'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 12''Width: 3 1/2''Height: 7 1/2''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- PEERLESS CHAIN 3/8 G80 CLEVIS GRAB HK, UPC, 8428480 (8428480)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- CTA MANUFACTURING Lift Support Clamp (5360)
- Vestil Below the Hook Lifting Devices