Shop All Drum Accessories
Vestil
12 Pk 3/4" Bung Drum Facuet Fixed, 12PK
Mfr # VDFT-12PKG
Zoro # G705445707
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8125
- Material Polyethylene
- Width 0.875
- Length 4.1875
- Depth 4.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDFT-12PKG
- Zoro # G705445707
- UPC # 691215330954
- Country of Origin China
- Category Drum Accessories
Dimensions
Height | 2.8125 |
Width | 0.875 |
Length | 4.1875 |
Depth | 4.1875 |
Dia./Thread Size | 3/4 in |
Outlet Size | 0.875 in |
Size | 4.1875 x 0.875 x 2.8125 |
Details
Material | Polyethylene |
Color | White |
Description
Quickly and easily dispense drum contents with our manual drum faucet. This model is constructed of corrosion-resistant polyethylene and has a non-adjustable nozzle. Handles viscous materials. Instant on/off control ensures fast, smooth flow. Padlock not included. Integral hook allows user to hang pail on faucet. Includes a variety of gaskets to fit different kinds of drums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS93080CO)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- DURHAM MFG Dividers, 12 PK (097-95)
- VESTIL Stainless Steel Tilting Drum Ring, 30 gal (TDR-30-SS)
- VESTIL Jumbo, Rubber Drum Bands, 17" (BAND-34)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- VESTIL Steel Vertical Drum Clamp, 1,000 Lb. Capacity, Yellow (VDC-1000)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- WESCO Deluxe 3 Foot Ground Wire for Drum, 232111 (272032)
- Vestil Drum Accessories