Shop All Ratchet Tie Downs
Vestil
12' Orange Polyester Ratcheting Cargo Strap with E-Clip STRAP-12-RE
Mfr # 736STRAP12RE
Zoro # G511520018
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STRAP12RE
- Zoro # G511520018
- Country of Origin China
- Category Ratchet Tie Downs
Description
Keep your cargo safe and secure with this Vestil 12' orange polyester ratcheting cargo strap with e-clip STRAP-12-RE! This handy cargo strap protects your load from damage by preventing it from slipping or shifting during transport. It is constructed of durable polyester webbing and it features a 1000 lb. working load capacity to securely grip heavy loads.This strap measures 12' in length when fully extended ensuring ample space to wrap around cargo. For easy application it features a spring-loaded e-track to allow for quick one-handed connection. It also includes a ratchet buckle to quickly and easily tighten or release the strap. Durable and easy to use this tough strap is a reliable solution for securing your important cargo.Overall Dimensions:Length: 12'Width: 2''Thickness: 3/16''Working Load Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- DAYTON Mast Roller Kit (MH4VME903G)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- SERCO Lip Extension Spring, Med, 16/18Ft, 23 C (333-043)
- VESTIL CARGO BAR HOOPS GALVANIZE CL-SERIES 1.5 (CH-3)
- ANCRA Tie-Down Strap, Cam Buckle, 5-1/2ft x 1In (41048-10-GRA)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE220RR)
- US CARGO CONTROL Wheel Bonnet with Swivel Hooks & Ratchet (WNTH24)
- US CARGO CONTROL 4" x 30' Blue Ratchet Strap w/ Flat Hooks (8530FH-BLU)
- US CARGO CONTROL 4" x 30' Red Ratchet Strap w/ Flat Hooks (8530FH-RED)
- Vestil Tie Downs