Shop All Transport Drums
Vestil
12 Gal Round Fiber Drum, 130 lb Capacity
Mfr # FDR-12
Zoro # G903509683
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Load Capacity 12 gal
- Width 12.875
- Weight 7
- Overall Height 22.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FDR-12
- Zoro # G903509683
- UPC # 691215076920
- Country of Origin United States
- Category Transport Drums
Dimensions
Width | 12.875 |
Overall Height | 22.8125 |
Outside Dia. | 12.5 in |
Size | 12.875 x 12.875 x 22.8125 |
Inside Dia. | 12.125 |
Height | 22.8125 |
Overall Length | 12.875 |
Overall Width | 12.875 |
Length | 12.875 |
Depth | 12.875 |
Details
Primary Drum Material | Fiber |
Load Capacity | 12 gal |
Weight | 7 |
Features | Fiber construction is lightweight and cost effective. High capacity can handle heavy weights. Flat tops and bottoms stack to save storage space. Universal design works with dry or solid materials |
Material | Fiber |
Drum Capacity | 12 gal |
For Use With | Lightweight cost effective design for an alternative to steel drums. For use with dry or solid materials. |
Color | Brown |
Description
The round all fiber drum is a lightweight cost effective design for an alternative to a steel drum. For use with dry or solid materials. All-fiber construction, does not include any steel components. Features flat tops and bottoms for better stacking to save storage space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box, 3 to 18 Compartments, 8-7/8 in L x 4-1/8 in W x 1-1/2 in H, Clear (3003)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030BL)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- VESTIL 55 Gal Fiber Drum, 150 lb Capacity (FD-55)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1295-YE)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-WH)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- ZORO SELECT Open Head Salvage Drum, Steel, 55 gal, Unlined, Yellow (HM5502Q)
- Vestil Transport Drums