Shop All Plastic Bags
Vestil
12" Blue Polypropylene Woven Parts Bag
Mfr # PWB-812-B
Zoro # G5437050
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PWB-812-B
- Zoro # G5437050
- UPC # 691215078283
- Country of Origin China
- Category Plastic Bags
Details
Item | Woven Parts Bags |
Color | Blue |
Hang Hole | No |
Description
Blue Polypropylene Woven Parts Bag,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- OFFICEMATE File Holder, Letter, (6) Vertical (22222)
- ZORO SELECT ECT32 18 x 16 x 16 RSC, 18x16x16 in (60YP82)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- VESTIL 26"x14.75x1/16" Reclosable Poly Bag, White (PWB-SAND-W)
- VESTIL 12"x8"x1/16" Yellow Polypropylene Woven Part Bag, 12", Yellow (PWB-812-Y)
- PARTNERS BRAND 9" x 15" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB151)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 6 mil, Clear, PK 1000 (PB8220)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK (L4248C10)
- ZORO SELECT 18" x 11" Open Poly Bags, 1 mil, Clear (5DRL4)
- Vestil Plastic Bags