Shop All Stackers
Vestil
118" Max H Adj. Arm Stacker Hnd Pump/Pwr, Load Cap. 2000 lb.
Mfr # SE/HP-118-AA
Zoro # G1750572
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,362.99
Free 30-Day Returns
Key Features
- Overall Height 141-3/8"
- Overall Width 58"
- Material Steel/Plastic
- Color Black / Yellow
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 141-3/8" |
Overall Width | 58" |
Platform Length | 67" |
Details
Material | Steel/Plastic |
Color | Black / Yellow |
Load Capacity | 2000 lb |
Item | Stacker |
Assembled | Yes |
Voltage | 12V |
Includes | (1) Steel/Plastic Hand Pump DC Powered Stacker with Adjustable Forks and Legs |
Description
Hnd Pump/Pwr,Adj. Arm Stacker,118 In. Max H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- WESCO Spartan Sr. Economy Aluminum 2 in 1 Truck, SPTN-SR-PE ASSEM (220001-A)
- LOOS Eye End Fitting, 316 S.S, Size 5/32 (668-5X)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- Vestil Lifting Trucks