Shop All Fixed Ladders
Vestil
113-1/2" Dock Ladder, Walk-Through Style, 6 Step, Steel, 6 Steps, Baked-In Powder Coated Finish
Mfr # DKL-6
Zoro # G4988317
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Number of Steps 6
- Overall Height 113-1/2"
- Overall Width 20-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DKL-6
- Zoro # G4988317
- UPC # 691215013604
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 113-1/2" |
Overall Width | 20-7/16 in |
Top Step Height | 63 in |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Dock Ladder,Walk-Through Style,6 Step |
Load Capacity | 300 lb. |
Material | Steel |
Number of Steps | 6 |
Standards | OSHA 1970 |
Finish | Baked-In Powder Coated |
Net Weight | 98 lb. |
Rung Spacing | 12" |
Item - Fixed Ladders | Walk-Thru Style Dock Ladders |
Description
Dock Ladder,Walk-Through Style,6 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Raymond GWK-RJ50-CK Manual Pallet Jack Ultra-Poly 70D Complete Load Wheel Kit for Raymond RJ50 (GWK-RJ50-CK)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- ERGODYNE Reusable TieHook, L Locking, 19-11/16 In L (3540L)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1260lb, Polystr (660200-00600-007)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- EGA Vertical Ladder, 12 Rungs, With Handrail Extensions, 15'3" Overall Height, 16"W Steps (MVMS12EX)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9007246)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- Vestil Fixed Ladders