Shop All Rolling Ladders
Vestil
110 H Steel Maintenance Ladder, 8 Steps
Mfr # LAD-MM-8-G
Zoro # G5217007
product price: $1,006.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Number of Steps 8
- Material Steel
- Overall Height 110
- Base Depth 68.625 in
- Climbing Angle 58 ?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-8-G
- Zoro # G5217007
- UPC # 691215073257
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 110 |
Base Depth | 68.625 in |
Step Depth | 7 in |
Overall Width | 29.5 |
Step Width | 24 in |
Overall Length | 68.625 |
Top Step Height | 80 in |
Details
Item | Maintenance Ladder |
Number of Steps | 8 |
Material | Steel |
Climbing Angle | 58 ? |
Color | Blue |
Finish | Powder Coated |
ANSI Type | IA |
Net Weight | 172 |
Description
Maintenance Ladder - 8 Step Grip-Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb (S-SEC-63DB)
- HAMILTON Duralast Wheel, 12X3 1-1/2Rb (W-1230-D-1-1/2)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- Vestil Rolling Ladders