Shop All Rolling Ladders
Vestil
108" Mezzanine Ladder
Mfr # LAD-FM-108
Zoro # G305445633
product price: $1,635.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,635.99
Free 30-Day Returns
Key Features
- Number of Steps 11
- Material Steel
- Overall Length 72.5
- Color Blue/Yellow
- Standards Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-FM-108
- Zoro # G305445633
- UPC # 691215127585
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 139.625 |
Overall Length | 72.5 |
Overall Width | 32.25 |
Details
Number of Steps | 11 |
Material | Steel |
Color | Blue/Yellow |
Standards | Type IA |
Finish | Powder Coated |
Description
The mezzanine ladders are used for infrequent usage to access mezzanines. They are ratcheted into climbing angle and back into stored position. The wheels roll on the ground when ratcheted and the handrails mechanically rise into climb position when ladder locks into position. Quickly extend and retract the ladder. The mezzanine ladder allows for quick installation with mounting bracket provided for bolt-on installation or welded installation. Customer must provide their mezzanine height at time of purchase. Baked-in powder-coated toughness. Meets or exceeds all OSHA requirements. Ships knockdown, some assembly required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- Vestil Rolling Ladders