Shop All Platform Steps & Stair Units
Vestil
102 7/16 in Alternating Tread Stairs, Steel, 8 Steps, Baked-In Powder Coated Finish
Mfr # ATS-5-56
Zoro # G9001142
original price:
$1,345.45
27% off
new price: $975.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Material Steel
- Number of Steps 8
- Overall Height 102 7/16 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-5-56
- Zoro # G9001142
- UPC # 691215003018
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 102 7/16 in |
Overall Width | 23 1/2 in |
Top Step Height | 60 in |
Step Width | 9 1/8 in |
Handrail Height | 18 5/8 in |
Step Depth | 10 1/2 in |
Base Depth | 49 1/4 in |
Ladder Height | 5 ft |
Details
Item | Alternating Tread Stair Unit |
Load Capacity | 350 lb |
Material | Steel |
Number of Steps | 8 |
Standards | OSHA 1910.25 |
Finish | Baked-In Powder Coated |
Net Weight | 192 lb. |
Color | Yellow |
Handrails Included | Yes |
Ladder Tread | Perforated |
Step Tread | Perforated |
Climbing Angle | 56 ? |
Rung Spacing | 7-1/2" |
Item - Fixed Ladders | Alternating-Tread Stairs |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 8, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 49 1/4 in, Overall Height 102 7/16 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray (34412)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 6 in W, Nylon, Yellow (LB1-906-14)
- KELLEY Screws, Sensor Bar Weldment Kit W/Bar, (712-914)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- UFP RETAIL 5Step Stair Stringer (279714)
- Vestil Platform Steps & Stair Units