Shop All Platform Steps & Stair Units
Vestil
101 7/8 in Alternating Tread Stairs, Steel, 8 Steps, Baked-In Powder Coated Finish
Mfr # ATS-5-68
Zoro # G9001167
product price: $966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Material Steel
- Number of Steps 8
- Overall Height 101 7/8 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-5-68
- Zoro # G9001167
- UPC # 691215003025
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 101 7/8 in |
Overall Width | 23 1/2 in |
Top Step Height | 60 in |
Step Width | 9 1/8 in |
Handrail Height | 12 1/4 in |
Base Depth | 34 5/8 in |
Step Depth | 10 1/2 in |
Ladder Height | 5 ft |
Details
Item | Alternating Tread Stair Unit |
Load Capacity | 350 lb |
Material | Steel |
Number of Steps | 8 |
Standards | OSHA 1910.25 |
Finish | Baked-In Powder Coated |
Net Weight | 180 lb. |
Step Tread | Perforated |
Climbing Angle | 68 ? |
Ladder Tread | Perforated |
Color | Yellow |
Handrails Included | Yes |
Rung Spacing | 7-1/2" |
Item - Fixed Ladders | Alternating-Tread Stairs |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 8, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 34 5/8 in, Overall Height 101 7/8 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x2"" Swivel Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9SC4-PH1)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- DAYTON Lowering Lever And Cable Assembly (47-1A)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- UFP RETAIL 5Step Stair Stringer (279714)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- FOUNDATION Ramp 36 wide for 46 tall (F1.R4-6x36.AL)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- Vestil Configurable Platform Systems