Shop All Fixed Ladders
Vestil
101-1/2" Dock Ladder, Walk-Through Style, 5 Step, Steel, 5 Steps, Baked-In Powder Coated Finish
Mfr # DKL-5
Zoro # G4988326
product price: $348.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Number of Steps 5
- Overall Height 101-1/2"
- Overall Width 20-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DKL-5
- Zoro # G4988326
- UPC # 691215013598
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 101-1/2" |
Overall Width | 20-7/16 in |
Top Step Height | 51 in |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Dock Ladder,Walk-Through Style,5 Step |
Load Capacity | 300 lb. |
Material | Steel |
Number of Steps | 5 |
Standards | OSHA 1970 |
Finish | Baked-In Powder Coated |
Net Weight | 96 lb. |
Item - Fixed Ladders | Walk-Thru Style Dock Ladders |
Rung Spacing | 12" |
Description
Dock Ladder,Walk-Through Style,5 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 1 in W, Polyester, Yellow (EE1601DTX9)
- APACHE Apache 98108495 1 in. x 20 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185569)
- HAMILTON Rigid Caster, Stl 3X1-3/8 Ss V-Grooved (R-STL-3SVB)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- COTTERMAN 3 ft 8 in Fixed Ladder, Steel, 4 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F4S C1)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Powder Coated Finish (M13SC C1)
- Vestil Ladders