Shop All Trolleys
Vestil
1000 Lb. Capacity Manual Trolley QIT-1
Mfr # 736QIT1
Zoro # G511768632
product price: $225.99
/ea
Free Shipping & Returns
$225.99
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
Effortlessly lift and hold items with this Vestil 1000 lb. capacity manual trolley. Designed with versatility in mind this trolley can seamlessly adjust to S H W and M type I-beams of various widths. To adjust the width simply use the manual adjusting screw and secure it in place with the locking collar.To ensure smooth movement of the trolley it is equipped with 4 sealed-bearing rollers perfect for long-term use. Safely connect a hoist with the help of a lifting eye that is conveniently situated at the bottom of the trolley. With a 1000 lb. capacity this trolley is suitable for items of various sizes.Overall Dimensions:Length: 6 3/4''Width: 11 3/4''Height: 10 1/4''Capacity: 1000 lb.
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
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 72" (NBB30728PH)
- INDUSCO Manila Rope, Block, 6", Single Wood, w/Hook (C0616900086)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- VESTIL Low Profile Rack Guard (LPRO-36-9-2)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-4-C)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- VESTIL Manual Trolley - Quick Install (QIT-10)
- VESTIL Manual Trolley - Quick Install (QIT-12)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 500 lb. Capacity (51346)
- Vestil Lifting Equipment