Shop All Stepladders
Vestil
100 lbs. Perforated Steel Stepladder
Mfr # LAD-DD-18-3-P
Zoro # G4984948
product price: $564.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Material Perforated Steel
- Number of Steps 3
- Base Spread 19 5/16 in
- Color Blue
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-18-3-P
- Zoro # G4984948
- UPC # 691215115841
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 100 lbs. |
Step Depth | 7 in |
Details
Item | Stepladder |
Material | Perforated Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 3 |
Base Spread | 19 5/16 in |
Color | Blue |
Description
Double Side der,3 Step,Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8916)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE2802TTX6)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- WERNER 16 ft. Aluminum Stepladder (416)
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity (AP5004)
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- LOUISVILLE 6 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1804HD)
- LOUISVILLE 6 ft Aluminum Stepladder, 300 lb Capacity (AS3006)
- Vestil Stepladders