Shop All Rolling Ladders
Vestil
100 H Steel Warehouse Ladder, 50 deg Perf, 7 Step, 14", 7 in Steps
Mfr # LAD-7-14-P-EZ
Zoro # G4985185
product price: $1,072.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Number of Steps 7 in
- Material Steel
- Overall Height 100
- Base Depth 70.875 in
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-7-14-P-EZ
- Zoro # G4985185
- UPC # 691215122085
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 100 |
Base Depth | 70.875 in |
Step Depth | 7 in |
Overall Width | 34.25 |
Step Width | 23.56 in |
Overall Length | 70.875 |
Top Step Height | 70 in |
Details
Item | Warehouse Ladder,50 deg Perf,7 Step,14" |
Number of Steps | 7 in |
Material | Steel |
Finish | Powder Coated |
Climbing Angle | 50 ? |
Color | Blue |
ANSI Type | IA |
Net Weight | 183 |
Description
Warehouse Ladder,50 deg Perf,7 Step,14
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 92' per Round Pail (T0140523)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 315 lb. (2G051)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN1801TX10)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-P)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E30B4AC1P6)
- Vestil Ladders