Shop All Rolling Ladders
Vestil
100 H Steel Maintenance Ladder - 7 Step Perforated, 7 in Steps
Mfr # LAD-MM-7-P
Zoro # G5218976
product price: $866.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Number of Steps 7 in
- Overall Height 100
- Material Steel
- Base Depth 62.375 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-7-P
- Zoro # G5218976
- UPC # 691215073240
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 100 |
Base Depth | 62.375 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 29.5 |
Overall Length | 62.375 |
Top Step Height | 70 in |
Details
Item | Maintenance Ladder - 7 Step Perforated |
Number of Steps | 7 in |
Material | Steel |
Color | Blue |
Climbing Angle | 58 ? |
Finish | Powder Coated |
ANSI Type | IA |
Net Weight | 150 |
Description
Maintenance Ladder - 7 Step Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8'' Pneumatic Wheel Swivel Gate and Ladder Caster (SCC-GC100S280-PNB)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC12-10PK)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x36" – CAPACITY: 5500 LBS (AC55-2136)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- Vestil Ladders