Shop All Bucket Lids & Accessories
Vestil
1 Gal Tear Tab Lid, White
Mfr # LID-1-PWT
Zoro # G103529245
Sold in multiples of 8 for $42.32
$42.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.875
- Width 7.875
- Height 0.875
- Color White
- Material High Density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LID-1-PWT
- Zoro # G103529245
- UPC # 691215069946
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 7.875 |
Width | 7.875 |
Height | 0.875 |
For Use With Container Size | 1 Gallon Pail |
Depth | 7.875 |
Overall Length | 7.875 |
Overall Width | 7.875 |
Size | 7.875 x 7.875 x 0.875 |
Outside Diameter | 7.875 |
Overall Height | 0.875 |
Details
Color | White |
Material | High Density Polyethylene (HDPE) |
Shape | Round |
For Use with Model Number | PAIL-1-PWP |
Application | Lids for use with plastic and steel pails. |
Features | 100% Virgin high density Polyethylene (HDPE) construction. Designed to securely seal Vestil 1 gallon plastic pails. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Lightweight and compact design |
Weight | 1 |
Description
Plastic lid for use with plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations, with a tear tab. Suitable for shipping according to D.O.T. standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Clearview Light Kit, Liberty Safes (10793)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Blue (QP1496BL)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- SENTRY SAFE Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating (EF3428E)
- VESTIL 2 Gal Spout Top with Tear Top, White (LID-2-PWST)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- VESTIL 5 Gal Pail Liners, Clear, 5PK (PAIL-LINE)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL Spout Top with Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWST)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- Vestil Bucket Lids & Accessories