Shop All Storage Pails & Buckets
Vestil
1 Gal Open Head Pail with Plastic Handle, While
Mfr # PAIL-1-PWP
Zoro # G803522997
product price: $8.29
/ea
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 6.4375 in
- Length 7.5
- Width 7.5
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAIL-1-PWP
- Zoro # G803522997
- UPC # 691215061766
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 6.4375 in |
Length | 7.5 |
Width | 7.5 |
Height | 7.5 |
Depth | 7.5 |
Dimensions (In.) | 7.5 x 7.5 x 7.5 |
Outside Diameter | 6.4375 / 7.5 |
Overall Length (In.) | 7.5 |
Overall Height (In.) | 7.5 |
Overall Width (In.) | 7.5 |
Details
Item (Bucket, Container, Pail, Pail Kit) | Pail |
Color | White |
Material | High Density Polyethylene (HDPE) |
Used For | Strong enough for use in shipping applications and durable enough for the most demanding storage applications. |
Handle Material | Plastic |
For Use With | LID-1-PWT |
Weight | 1 |
Features | 100% Virgin high density Polyethylene (HDPE) construction. One piece molded construction with taper. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Compact and nestable design for simple storage |
Description
The open head pail is ideal for the construction and shipping areas. Strong enough for use in shipping applications and durable enough for the most demanding storage applications. This unit can be used with hot liquids as well as freezer applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB176MOBBL)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- VESTIL 2 Gallon Open Head Plastic Pail PAIL-2-PWS with Steel Handle - White (PAIL-2-PWS)
- VESTIL 16 Oz. Round Metal Can with Lid (MRC-16)
- VESTIL UN Rated 5 Gal Steel Open Head Pail PAIL-STL-RI-UN - Rust Inhibitor Lining (PAIL-STL-RI-UN)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- VESTIL 3 Gal Open Head Pail with Steel Handle, White (PAIL-35-PWS)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- Vestil Storage Pails & Buckets