Shop All Electric Hoists
Vestil
0.2 tons, 115 V, Red
Mfr # MINI-4
Zoro # G603523026
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lift Speed 30 ft / min
- Load Capacity 0.2 tons
- Phase 1
- Size 15.125 x 5.75 x 8.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MINI-4
- Zoro # G603523026
- UPC # 691215028394
- Country of Origin China
- Category Electric Hoists
Dimensions
Size | 15.125 x 5.75 x 8.875 |
Width | 5.75 |
Overall Width | 5.75 |
Overall Height (In.) | 8.875 |
Height | 8.875 |
Details
Color | Red |
Lift Speed | 30 ft / min |
Load Capacity | 0.2 tons |
Phase | 1 |
Material | Steel |
Features | Economical electric hoist for light-duty use. Both single and double-line lifting applications are easy to configure. Electric motor for lifting loads weighing up to 400 lbs.. Requires 115V AC power source for operation |
Application | This mini cable hoist can be used in both single-line and double-line lifting applications. |
Description
This mini cable hoist can be used in both single-line and double-line lifting applications. Includes electric motor and hand-held push button controls. Optional swivel hook plate must be ordered for attaching hoist to trolley, (trolley not included).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Ring (D148)
- EOSLIFT Heavy Duty (Industrial Grade) I15DE Electric Double Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15DE)
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- VESTIL Mini Cable Hoist, 0.1 tons, Red (MINI-2)
- VESTIL Electric Chain Hoist, 500 lb., 220V (VS-ECH-5-1PH)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- VESTIL 1 tons, 220 V, Orange (H-2000-1)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- STARKE Electric Chain Hoist & Trolley Combination, 3 Ton, 20' Lift, 208V 3-Phase (STK3021HTS-20-208V-3PH)
- Vestil Hoists