Shop All Electric Hoists
Vestil
0.15 tons, 115 V, Orange
Mfr # EMH-3
Zoro # G001793519
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lift Speed 60 ft / min
- Load Capacity 0.15 tons
- Phase 1
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EMH-3
- Zoro # G001793519
- UPC # 691215320474
- Country of Origin China
- Category Electric Hoists
Dimensions
Overall Height (In.) | 26.375 |
Overall Width | 9.5 |
Height | 26.375 |
Width | 9.5 |
Size | 8.25 x 9.5 x 26.375 |
Details
Color | Orange |
Lift Speed | 60 ft / min |
Load Capacity | 0.15 tons |
Phase | 1 |
Finish | Powder Coat |
Material | Steel |
Features | Simple hanging hook for quick use. Large capacity for variety of products. Quickly attached to hanging structure. Brightly colored for visibility and safety |
Application | Lightweight and compact design ideal for a wide range of applications for construction sites, rigging, warehouse, storage area, confined spaces and plumbing. |
Description
Lightweight and compact design ideal for wide range of applications for construction sites, rigging, warehouse, storage area, confined spaces and plumbing. Easily mounts to most scaffolding and beams (secured with latch hook). Robust design, strong steel construction and durable powder coated finish. Dual braking systems provides instant and safe braking. Built in raise/lower limit switch prevents excessive winding. 360 degrees swivel hook with safety latch. Thermal overload on the motor for added safety. Quick disconnect power and hand control cord. Low noise and smooth operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3224)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- VESTIL 1 tons, 220 V, Orange (H-2000-1)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- VESTIL Mini Cable Hoist, 0.1 tons, Red (MINI-2)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- Vestil Lifting Equipment