Shop All Fireplace Tools
Vestal Mfg
MOKR Rear Out Side Air Kit
Mfr # 50-047
Zoro # G2869682
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 Inch
- Height 5.75 inch
- Color black
- Material Metal
- Features Units fit up to 42" opening fireplaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestal Mfg
- MFR # 50-047
- Zoro # G2869682
- Country of Origin United States
- Category Fireplace Tools
Dimensions
Width | 6 Inch |
Height | 5.75 inch |
Length | 16.5 Inch |
Depth | 16.5 Inch |
Details
Item | MOKR Rear Outside Air Kit |
Color | black |
Material | Metal |
Features | Units fit up to 42" opening fireplaces |
Weight | 5 pounds |
For Use With | Draws air from outside house for combustion. Helps eliminate odors and smoking fireplaces. When used with a glass enclosure, helps eliminate heat and air conditioning loss. |
Lockout Application | Should be installed and used only in masonry fireplaces |
Description
MOKR Rear Outside Air Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax24 Belt (AX24)
- LENNOX Ignitor (19W61)
- NU-CALGON Mini-Split Service Kit (4151-18)
- ALL-FILTERS 18X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (18242.12 6PK)
- VESTAL MFG Ash Dump 4-1/2X9In Cast Iron (49)
- MEECO MFG CO 3 OZ. CREOSOTE DESTROYER (13)
- MEECO MFG CO 1 LB. CREOSOTE DESTROYER (14)
- UNIFLAME Uniflame C-1712 Coal Hod in Olde World Iron with Shovel (C-1712)
- FLIP-IT BOTTLE EMPTY KIT PUR (FL4X1APB)
- B & K Valve 1/2 Log Lighter Angle Pb (118-004)
- AMERICAN METAL American Metal 3EWT 3 In. Wall Thimble (6493837)
- Vestal Mfg Fireplace Parts & Accessories