Shop All Drain Components
Vestal Mfg
Cast Iron Grate, 18"X18"
Mfr # 35011-0-0
Zoro # G2858071
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Size 18"L x 18"W x 3/4"D
- Length In. 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestal Mfg
- MFR # 35011-0-0
- Zoro # G2858071
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 18"L x 18"W x 3/4"D |
Length In. | 18" |
Details
Item | Grate |
Material of Construction | Cast Iron |
Description
Cast Iron Grate,18 In.x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (APXT34)
- POWERS Low Temp Actuator Kit (390 808)
- SANI-LAV Replacement Lid Assy, Orange, For 18D865 (N2FL)
- ZORO SELECT Elbow, 45 deg., Wht Drain, Slip Connection (35333)
- ALLPOINTS Green Drain, 2in Waterless Trap Seal (8400128)
- KEENEY MFG NUT JOINT SLIP 1-1/4"" (PP956)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 1-1/2" (21315)
- ZORO SELECT Coupling, White Drain, Slip Connection (35331)
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Wall Tube (1PNN8)
- Vestal Mfg Drain Components