Shop All Gas Heater Accessories
Vestal Mfg
AC Ash Caddy
Mfr # 24-002
Zoro # G2859663
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- For Use With Creates a holding area that allows ash to cool and be easily removed from the fireplace
- Length 11 Inch
- Height 8 INch
- Width 11 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestal Mfg
- MFR # 24-002
- Zoro # G2859663
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 11 Inch |
Height | 8 INch |
Width | 11 Inch |
Depth | 11 Inch |
Details
Item | AC Ash Caddy |
Material | Cast iron |
For Use With | Creates a holding area that allows ash to cool and be easily removed from the fireplace |
Application | Fireplace Accessory that will install inot the floor of your fireplace so you can easily sweep any ash into it |
Features | Includes a top part and a clear bottom to hold ash in |
Weight | 8 Pounds |
Color | Black |
Description
AC Ash Caddy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- TECUMSEH Rotolock Valve Kit, K32-2 (K32-2)
- HONEYWELL Y8610U6006 Retrofit Kit For (Y8610U6006)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- EMPIRE COMFORT SYSTEMS Decorative Log Kit (RHL2)
- DAYTON Conversion Kit (6PPR6)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- Vestal Mfg Gas Heater Accessories