Shop All Gas Heater Accessories
Vestal Mfg
36X20 Mutli-Opening Damper
Mfr # 08-003
Zoro # G2858491
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Used with Fireplaces
- Length 36 in
- Height 20 in
- Application Placed inside a At-home Fireplace unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestal Mfg
- MFR # 08-003
- Zoro # G2858491
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 36 in |
Height | 20 in |
Width | 20 in |
Depth | 36 in |
Details
Item | Multi-Opening Damper,3620 |
Material | Metal |
For Use With | Used with Fireplaces |
Application | Placed inside a At-home Fireplace unit |
Features | Corner Supports |
Color | Black |
Weight | 76 Pounds |
Description
Multi-Opening Damper,3620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pedestal Stroller for High Velocity Dock Fans (293095)
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF24UPS)
- SCHNEIDER ELECTRIC Reversing Relay (2360-501)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- YORK Gas Conversion Kit, Natural to LP (1NP0418)
- DAYTON Conversion Kit (6PPR5)
- PROCOM Decorative Lava Rock - Model# Lavr1 (LAVR1)
- DAYTON Conversion Kit (6PPR9)
- Vestal Mfg Heaters & Furnaces