Shop All Power Screwdriver Bits
Vessel
Vessel VST-220USB1U Ball Grip Cordless Screwdriver
Mfr # VST-220USB1U
Zoro # G004166020
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vessel
- MFR # VST-220USB1U
- Zoro # G004166020
- UPC # 840921124375
- Country of Origin China
- Category Power Screwdriver Bits
Description
Seamless Work by 2 ways usage of Power and Manual Driven Screwdriver. Interchangeable with 1/4inch Hex Power Bits or Double Ended Bits (Japanese 1/4inch Hex standard is not applicable) Power Driven up to 17.7 lbf-in (2N.m) torque, and Withstanding up to 88.5 lbf-in (10N.m) torque by Manual Driven 3.6V(800mAh) Rechargeable Battery Integrated (Charging from the micro USB port). No Load RPM: 280min-1 Built-in Bright LED Light for work efficiency in a dark place. Made in Japan by VESSEL.
Specifications- Weight: 0.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES003G)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10707 (10707)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2100)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF544)
- VESSEL Precision Bit Wing-Shank 5mm, +1x6, PK10 (D76P160)
- VESSEL Power Bit 1/4" Hex B, +2x50G, PK10 (B35P250G)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2120)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P001564)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4564)
- Vessel Power Screwdriver Bits