Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, T6x2, PK10
Mfr # D73T622060
Zoro # G802668207
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vessel
- MFR # D73T622060
- Zoro # G802668207
- UPC # 840921149361
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,T6x2,PK10 |
Description
Precision Bit Wing-Shank 4mm,T6x2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP785H)
- BESSEY Machine Table Clamp, 12 in, 2220 lb (2400HD-10)
- TEKTON 3/16 Inch Alignment Punch (66175)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 10"x3 (CF274)
- VESSEL Precision Bit Wing-Shank 4mm, H1.5, PK10 (D73H1522060)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1364)
- VESSEL Power Bit 1/4" Hex B, H2.5x75H, PK10 (B35H2575H)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P001544)
- VESSEL Power Bit 1/4" Hex B, H5x150G, PK10 (B35H5150G)
- VESSEL Power Bit 1/4" Hex B, T10x152H, PK10 (B35T10152H)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF32PH3B10)
- Vessel Power Screwdriver Bits