Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, T5x2, PK10
Mfr # D73T522060
Zoro # G502668187
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73T522060
- Zoro # G502668187
- UPC # 840921149330
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,T5x2,PK10 |
Description
Precision Bit Wing-Shank 4mm,T5x2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- MASTER POWER Needle Scaler, 19/32 In. Stroke, 16 CFM (MP5187)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P0022060)
- VESSEL Insert Bit 1/4" Hex, 6Pc. Set, PK6 (B33HXSET)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022060)
- VESSEL Insert Bit 5/16" Hex, +3x80E, Manual, PK10 (C51P380E)
- VESSEL Power Bit 1/4" Hex B, +2x50G, PK10 (B35P250G)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P1320100)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (25 PK) (48-32-4161)
- Vessel Power Fastening Tools