Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, T4x1, PK10
Mfr # D73T4182040
Zoro # G802668184
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vessel
- MFR # D73T4182040
- Zoro # G802668184
- UPC # 840921149316
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,T4x1,PK10 |
Description
Precision Bit Wing-Shank 4mm,T4x1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E257)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-L (C70042)
- JONARD TOOLS Coiltite Sleeve (P26LN)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00152040)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P0252060)
- VESSEL Precision Bit Wing-Shank 4mm, T10H, PK10 (D73T10H60)
- VESSEL Precision Bit Wing-Shank 4mm, H2.5, PK10 (D73H2532060)
- VESSEL Precision Bit Wing-Shank 4mm, +2x8, PK10 (D73P280)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- Vessel Power Screwdriver Bits