Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, T3x1, PK10
Mfr # D73T3172040
Zoro # G502668149
product price: $57.99
/pk 10, $5.80/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73T3172040
- Zoro # G502668149
- UPC # 840921149309
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,T3x1,PK10 |
Description
Precision Bit Wing-Shank 4mm,T3x1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- VESSEL Double-Ended Bit 1/4" Hex B, +2x10, PK10 (MB43P2100H)
- VESSEL Precision Bit Wing-Shank 4mm, H2.5, PK10 (D73H2532060)
- VESSEL Precision Bit Wing-Shank 5mm, H4x7, PK10 (D76H470)
- VESSEL Power Bit 1/4" Hex B, T6x100H, PK10 (B35T6100H)
- VESSEL Power Bit 1/4" Hex B, H5x150G, PK10 (B35H5150G)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1364)
- CRESCENT T20 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T20-25)
- Vessel Power Fastening Tools