Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, T2x1, PK10
Mfr # D73T2152040
Zoro # G002668175
product price: $59.99
/pk 10, $6.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73T2152040
- Zoro # G002668175
- UPC # 840921149293
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,T2x1,PK10 |
Description
Precision Bit Wing-Shank 4mm,T2x1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-7/8 in. x 2 in. 12,000-Series Annular Cutter (12260)
- CURRENT TOOLS Cable Pulling Rope Clevis (2502)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- VESSEL Double-Ended Bit 1/4" Hex B, +2x10, PK10 (MB43P2100H)
- VESSEL Power Bit 1/4" Hex B, +0x3.17x49H, PK10 (B35P031749H)
- VESSEL Power Bit 1/4" Hex B, H5x150G, PK10 (B35H5150G)
- VESSEL Insert Bit 5/16" Hex, +2x36G, Manual, PK10 (C51P236G)
- VESSEL Power Bit 1/4" Hex B, H5x75G, PK10 (B35H575G)
- VESSEL Power Bit 1/4" Hex B, -6x(T)0.8x75, PK10 (B35S675E)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- Vessel Power Screwdriver Bits