Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, -4x(, PK10
Mfr # D73S40540
Zoro # G302668165
product price: $34.89
/pk 10, $3.49/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73S40540
- Zoro # G302668165
- UPC # 840921149231
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,-4x(,PK10 |
Description
Precision Bit Wing-Shank 4mm,-4x(,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 18V 1/2" - (SSW 18 LTX 400 BL)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- VESSEL Power Bit 1/4" Hex B, T10x70H w/Scrw, PK10 (B35MM,BCT1070H)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P1320100)
- VESSEL Power Bit 1/4" Hex B, H6x49H, PK10 (B35H649H)
- VESSEL Power Bit 1/4" Hex B, A/F7x11x100 , PK10 (B45AF711100)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00172040)
- VESSEL Power Bit 1/4" Hex B, T20Hx100H Ta, PK10 (B35T20H100H)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- Vessel Power Fastening Tools