Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +2x6, PK10
Mfr # D73P260
Zoro # G902669128
product price: $23.99
/pk 10, $2.40/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73P260
- Zoro # G902669128
- UPC # 840921149088
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+2x6,PK10 |
Description
Precision Bit Wing-Shank 4mm,+2x6,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- OSG Carbide End Mill, 404, 2.0mm D, 7mm Cut L (404-0787)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YV12)
- DYNABRADE Contact Arm, 3/4"x1/2"w/1/2" Platen (11231)
- VESSEL Power Bit 1/4" Hex B, +2x150G, PK10 (B35P2150G)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF5544)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P1320100)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P02564)
- VESSEL Power Bit 1/4" Hex B, +2x6x200H, PK10 (B35P26200H)
- VESSEL Power Bit 1/4" Hex B, H2.5x75H, PK10 (B35H2575H)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71T344)
- Vessel Power Screwdriver Bits