Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +2x4, PK10
Mfr # D73P240
Zoro # G402668157
product price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73P240
- Zoro # G402668157
- UPC # 840921149071
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+2x4,PK10 |
Description
Precision Bit Wing-Shank 4mm,+2x4,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 7/16" X 8" SDS-max (MX- 7-14)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- RIDGID Drain Cleaning Attachment (12128)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y634)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1364)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF4544)
- VESSEL Insert Bit 1/4" Hex, +2x125G, Manual, PK10 (C50P2125G)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P001564)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022080)
- VESSEL Double-Ended Bit 1/4" Hex B, +2Bx1, PK10 (B43BP2100S)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- Vessel Power Fastening Tools