Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +1x4, PK10
Mfr # D73P140
Zoro # G602668162
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vessel
- MFR # D73P140
- Zoro # G602668162
- UPC # 840921148999
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+1x4,PK10 |
Description
Precision Bit Wing-Shank 4mm,+1x4,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- CAPRI TOOLS 1.25 mm square to 8 mm square Wire Stripper Blades (CP20010-BLADE-C)
- XCELITE Phillips #1 Round (XST101N)
- HUSQVARNA WHEEL 8 x 1.75 w/BEARINGS (532401273)
- VESSEL Precision Bit Wing-Shank 4mm, T2x1, PK10 (D73T2152040)
- VESSEL Power Bit 1/4" Hex B, +2x50G, PK10 (B35P250G)
- VESSEL Precision Bit Wing-Shank 4mm, +2x8, PK10 (D73P280)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P0244)
- VESSEL Power Bit 1/4" Hex B, +0x3.17x49H, PK10 (B35P031749H)
- VESSEL Precision Bit Wing-Shank 4mm, T10H, PK10 (D73T10H60)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- Vessel Power Fastening Tools