Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +1x3, PK10
Mfr # D73P132080
Zoro # G702668185
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73P132080
- Zoro # G702668185
- UPC # 840921148968
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+1x3,PK10 |
Description
Precision Bit Wing-Shank 4mm,+1x3,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle TORX T40 250 x 180mm (157T-T40)
- STEEL GRIP Homeowner Tool Set 9Pc (2267292)
- MILWAUKEE TOOL 17/32" S&D Black Oxide Drill Bit (48-89-2739)
- SUNEX Extra Long Reach Needle Nose Pliers, 16In (SUN3718V)
- VESSEL Precision Bit Wing-Shank 5mm, H4x7, PK10 (D76H470)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF5544)
- VESSEL Precision Bit Wing-Shank 5mm, T20x, PK10 (D76T2060)
- VESSEL Precision Bit Wing-Shank 5mm, +2x8, PK10 (D76P280)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2150)
- VESSEL Power Bit 1/4" Hex B, T20x75H w/Scrw, PK10 (B35MM,BCT2075H)
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- Vessel Power Screwdriver Bits