Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +1x2, PK10
Mfr # D73P1252040
Zoro # G402669109
product price: $23.85
/pk 10, $2.39/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73P1252040
- Zoro # G402669109
- UPC # 840921148937
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+1x2,PK10 |
Description
Precision Bit Wing-Shank 4mm,+1x2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6" (9029 RT US)
- CRAWFORD PRODUCTS 5PK SM Clip Organizer (13200)
- POWERBUILT 1/2" Drive 15/16" Deep Impact Socket (647177)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=1000, Stainless (K1502.02308X1000)
- VESSEL Insert Bit 1/4" Hex, 6Pc. Set, PK6 (B33HXSET)
- VESSEL Power Bit 1/4" Hex B, +2x150G, PK10 (B35P2150G)
- VESSEL Power Bit 1/4" Hex B, H5x150G, PK10 (B35H5150G)
- VESSEL Power Bit 1/4" Hex B, T30x70H, PK10 (B35T3070H)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- VESSEL Power Bit 1/4" Hex B, T10x152H, PK10 (B35T10152H)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 25 (BP303D-25B)
- Vessel Power Fastening Tools