Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +0x2, PK10
Mfr # D73P02520100
Zoro # G302668189
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73P02520100
- Zoro # G302668189
- UPC # 840921148913
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+0x2,PK10 |
Description
Precision Bit Wing-Shank 4mm,+0x2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9mm Short Combination Wrench (CMMT12083)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 3/8 in Radius (CF173)
- AJAX TOOL WORKS CHISEL ANGLE 1-3/8"W 7"L (AJA922)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- VESSEL Power Bit 1/4" Hex B, T6x100H, PK10 (B35T6100H)
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- VESSEL Precision Bit Wing-Shank 4mm, H3x6, PK10 (D73H360)
- VESSEL Precision Bit Wing-Shank 4mm, +2x6, PK10 (D73P260)
- VESSEL Precision Bit Wing-Shank 4mm, +1x4, PK10 (D73P140)
- VESSEL Insert Bit 5/16" Hex, +3x80E, Manual, PK10 (C51P380E)
- BOSCH Insert Bit (ITSA38)
- Vessel Power Fastening Tools