Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +0x2, PK10
Mfr # D73P022040
Zoro # G502668231
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D73P022040
- Zoro # G502668231
- UPC # 840921148821
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+0x2,PK10 |
Description
Precision Bit Wing-Shank 4mm,+0x2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 14", 4-3/8lb soft faced hammer (TH16)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- VESSEL Precision Bit Wing-Shank 4mm, +2x8, PK10 (D73P280)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022060)
- VESSEL Precision Bit Wing-Shank 5mm, +2x8, PK10 (D76P280)
- VESSEL Precision Bit Wing-Shank 4mm, H2.5, PK10 (D73H2532060)
- VESSEL Insert Bit 5/16" Hex, +3x36E, Manual, PK10 (C51P336E)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2150)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 3PK (72404)
- Vessel Power Fastening Tools