Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +00x, PK10
Mfr # D73P00152040
Zoro # G002668281
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vessel
- MFR # D73P00152040
- Zoro # G002668281
- UPC # 840921148661
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+00x,PK10 |
Description
Precision Bit Wing-Shank 4mm,+00x,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Adjustable Wrench, Stainless Steel, 6" (ST8115-1004)
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (440-22X)
- VESSEL Power Bit 1/4"Hex B, T20x150H w/Scrw, PK10 (B35MM,BCT20150H)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2150)
- VESSEL Precision Bit Wing-Shank 4mm, T2x1, PK10 (D73T2152040)
- VESSEL Insert Bit 5/16" Hex, +3x80E, Manual, PK10 (C51P380E)
- VESSEL Precision Bit Wing-Shank 4mm, +2x6, PK10 (D73P260)
- VESSEL Precision Bit Wing-Shank 4mm, +0x1, PK10 (D73P0152040)
- CRESCENT T27 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T27-25)
- Vessel Power Fastening Tools