Shop All Power Screwdriver Bits
Vessel
Precision Bit Halfmoon-Shank 4mm, PK10
Mfr # D71T244
Zoro # G402668287
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vessel
- MFR # D71T244
- Zoro # G402668287
- UPC # 840921148500
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Halfmoon-Shank 4mm,PK10 |
Description
Precision Bit Halfmoon-Shank 4mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- KEYSCO TOOLS Ratchet And Spring, Repair Kit (77038)
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck (9684)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #30 (C70163)
- VESSEL Insert Bit 1/4" Hex, +2x125G, Manual, PK10 (C50P2125G)
- VESSEL Insert Bit 1/4" Hex, T30x25.4H, PK10 (B33T30254H)
- VESSEL Double-Ended Bit 1/4" Hex B, +2x75, PK10 (MB43P275H)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1344)
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- VESSEL Insert Bit 5/16" Hex, +2x80G, Manual, PK10 (C51P280G)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- Vessel Power Fastening Tools