Shop All Power Screwdriver Bits
Vessel
Precision Bit Halfmoon-Shank 4mm, PK10
Mfr # D71P2464
Zoro # G902668220
product price: $32.15
/pk 10, $3.22/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D71P2464
- Zoro # G902668220
- UPC # 840921148364
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Halfmoon-Shank 4mm,PK10 |
Description
Precision Bit Halfmoon-Shank 4mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P001544)
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- VESSEL Precision Bit Wing-Shank 4mm, H2x3, PK10 (D73H232060)
- VESSEL Power Bit 1/4" Hex B, 3/8"Sqx50 So, PK10 (B35SA9550)
- VESSEL Power Bit 1/4" Hex B, T20Hx100H Ta, PK10 (B35T20H100H)
- VESSEL Insert Bit 5/16" Hex, +2x80G, Manual, PK10 (C51P280G)
- MILWAUKEE TOOL 2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4683)
- Vessel Power Screwdriver Bits