Shop All Power Screwdriver Bits
Vessel
Precision Bit Halfmoon-Shank 4mm, PK10
Mfr # D71P2444
Zoro # G402668225
product price: $31.99
/pk 10, $3.20/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D71P2444
- Zoro # G402668225
- UPC # 840921148357
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Halfmoon-Shank 4mm,PK10 |
Description
Precision Bit Halfmoon-Shank 4mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.1/2 6 Point 47mm 1/2 Sq. Drive (4400A-1.1/2)
- STALWART Stalwart 75-MAG1001 Lightweight Handheld Lighted 4X Magnifying Glass with LED Light - Silver (75-MAG1001)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32 (C23127)
- JOHNSON LEVEL & TOOL Level, Plastic, 24 In L, 3 Vials, Orange (7724-O)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF5544)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P02564)
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00172040)
- VESSEL Power Bit 1/4" Hex B, T25x70H w/Scrw, PK10 (B35MM,BCT2570H)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P001564)
- VESSEL Precision Bit Wing-Shank 4mm, H2x3, PK10 (D73H232060)
- Vessel Power Screwdriver Bits