Shop All Power Screwdriver Bits
Vessel
Precision Bit Halfmoon-Shank 4mm, PK10
Mfr # D71H15244
Zoro # G402668270
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vessel
- MFR # D71H15244
- Zoro # G402668270
- UPC # 840921148418
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Halfmoon-Shank 4mm,PK10 |
Description
Precision Bit Halfmoon-Shank 4mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 13" Duffle Bag (FS8125)
- BON TOOL JAG Clamp (Pair) (21-290)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- DRILL AMERICA m5x1 HSS Metric Hand Tap (DWTSMT5X1)
- VESSEL Power Bit 1/4" Hex B, T15x49H with, PK10 (B35MM,BCT1549H)
- VESSEL Power Bit 1/4" Hex B, H5x150G, PK10 (B35H5150G)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF444)
- VESSEL Precision Bit Wing-Shank 4mm, H2x3, PK10 (D73H232060)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF4544)
- VESSEL Precision Bit Wing-Shank 4mm, H1.5, PK10 (D73H1522060)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (2 PK) (48-32-4414)
- Vessel Power Fastening Tools